0
1

Self Locking Nuts, Metric - Steel - ZN (Zinc Flake) - Grade 10


Select
Select
£0.69 Inc VAT (20%)
Up to 15% off


See all variants from £0.69

Description

The resilient serrated flange gives excellent self-locking properties. Inside of the resilient flange serration there is an optimal preloading of the construction with minimal settlement. A washer and/or locking element is not necessary and is not even advisable.

Feature Attributes

Thread:
Metric
Surface Treatment:
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Thread Direction:
Right
Driving Features:
Hexagon
Material:
Steel
Class:
8-Oct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome