M3X8 Slotted Cheese Head Machine Screw A2 Stainless Steel

Order Code: ZT1022090P

£0.02each Inc VAT (20%)
£2.00 minimum order value

Minimum order quantity: 100.

Description

A machine screw with a traditional slot drive and a flat topped near cylindrical shaped head.
Manufactured to ISO 1207 or DIN 84.

Specifications for M3X8 Slotted Cheese Head Machine Screw A2 Stainless Steel
  • Material
    Stainless
  • Length
    20mm
  • MFR Part No.
    51120.030.008
  • Leading Standard
    DIN 84
  • Head Shape
    Cylindrical
  • Driving Features
    Slotted
  • Surface Treatment
    Plain
  • Thread
    Metric
  • Thread Size
    M8
  • Thread Direction
    Right Hand
  • k (max.)
    2
  • Diameter
    M3
  • P
    0.5
  • ISO
    1207
  • ASME
    B18.6.7M
  • NF
    E25-127
  • BS
    4183
  • n
    0.8
  • t
    0.85min
  • dk (max.)
    5.5
  • Material Technical
    A2
  • d-D
    M3
  • DIN
    84
  • NEN
    1602
  • L
    8mm
  • Class
    70
  • Thread Length
    25min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome