0
1
2

Machine Screw, Metric - A2 Stainless - Slotted Cheese Head - DIN 84


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Metric
DIN 84
Material - Stainless Steel A2

Feature Attributes

Driving Features:
Slotted
Thread Direction:
Right
Leading Standard:
DIN 84
Material:
A2 Stainless Steel
Thread:
Metric Thread
Head Shape:
Cylindrical Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome