Inc VAT (20%)
Slotted Countersunk Head - Metric DIN 963Material - Stainless Steel A2
Grade:
316
Surface Treatment:
Plain
Head Shape:
Countersunk
Leading Standard:
DIN 963
Thread Direction:
Right Hand
Material:
A2 Stainless