Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Pan Head Screws
Machine Screw, Metric - A2 Stainless - Slotted Pan Head - DIN 85
By Qualfast
Reset
Clear All
Length
Select
Thread Length
Select
Thread Size
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Slotted Pan Head
Metric
DIN 85
Material - Stainless Steel A2
See full description
Feature Attributes
Surface Treatment:
Plain
Thread Direction:
Right Hand
Leading Standard:
DIN 85
Head Shape:
Pan
Driving Features:
Slotted
Grade:
316
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome