0
1
2

Machine Screw, Metric - A2 Stainless - Slotted Raised Countersunk - DIN 964


Select
Select
Select
£0.03 Inc VAT (20%)
Up to 14% off


See all variants from £0.03

Description

Metric
DIN 964
Material -Stainless Steel A2

Feature Attributes

Thread Direction:
Right
Thread:
Metric Thread
Head Shape:
Raised Countersunk Head
Leading Standard:
DIN 964
Material:
A2 Stainless Steel
Driving Features:
Slotted
More attributes