1. Fasteners/
  2. Screws & Bolts/
  3. Machine Screws
Machine Screw, Metric - A4 Stainless - Torx Countersunk Head Screw - DIN 965
0
1

Machine Screw, Metric - A4 Stainless - Torx Countersunk Head Screw - DIN 965


5 Variants From
£0.03

Inc VAT (20%)

See 5 Product Variants
£0.03

Description

Metric Thread
Material - Stainless Steel A4

Feature Attributes

Head Shape:

Countersunk Head

Driving Features:

TX

Thread Direction:

Right

Material:

A4 Stainless Steel

Leading Standard:

DIN 965

Thread:

Metric Thread

More attributes