Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Machine Screw, Metric - Brass - Cu2/Cu3 - Ni (Nickel Plated) - Slotted Countersunk Head - DIN 963
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.06
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£0.06
Description
Metric
DIN 963
Material - Brass Cu2/Cu3
Nickel Plated
See full description
Feature Attributes
Material:
Brass Cu2/Cu3
Driving Features:
Slotted
Leading Standard:
DIN 963
Head Shape:
Countersunk Head
Thread:
Metric Thread
Thread Direction:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome