Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Machine Screw, Metric - Brass - Grade Cu2/Cu3 - BZP (Bright Zinc Plated) - Slotted Pan Head - DIN 85
By Qualfast
Reset
Clear All
Material
Select
Thread Size
Select
Length
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 8% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Metric
DIN 85
Material - Brass Cu2/Cu3
Surface Treatment - Nickel Plated
Feature Attributes
Thread:
Metric Thread
Leading Standard:
DIN 85
Surface Treatment:
Nickel Plated
Driving Features:
Slotted
Head Shape:
Pan Head
Thread Direction:
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome