0
1
2

Machine Screw, Metric - Brass - Grade Cu2/Cu3 - Slotted Raised Countersunk Head - DIN 964


Select
Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

Metric
DIN 964
Material -Brass Cu2/Cu3

Feature Attributes

Thread Direction:
Right
Material:
Brass Cu2/Cu3
Thread:
Metric Thread
Leading Standard:
DIN 964
Driving Features:
Slotted
Head Shape:
Raised Countersunk Head