1. Fasteners/
  2. Screws & Bolts/
  3. Machine Screws
0
1
2

Machine Screw, Metric - Nylon - Grade PA 6.6 - Slotted Cheese Head - DIN 84


Select
Select
See all variants from
£0.04Inc VAT (20%)
Up to 14% off

See all variants from £0.04

Description

Metric
DIN ≈84
Material - Plastic Polyamide (Nylon)
Class - PA 6.6
Colour - White

See full description

Feature Attributes

Grade:
PA 6.6
Head Shape:
Cylindrical Head
Thread:
Metric Thread
Leading Standard:
DIN 84
Driving Features:
Slotted
Thread Direction:
Right
More attributes