0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Cross Recessed Countersunk Head Screw - DIN 965 - H


£0.02 Inc VAT (20%)
Up to 25% off

See all variants from £0.02

Description

Metric
DIN 965-H
Material - Steel
Class 4.8
Zinc Plated

See full description

Feature Attributes

Surface Treatment:
Zinc Plated
Head Shape:
Countersunk Head
Thread Direction:
Right
Grade:
4.8
Material:
Steel
Thread:
Metric Thread
More attributes