0
1

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Pozi Raised Cheese Head - DIN 7985 - H


Select
Select
£0.02 Inc VAT (20%)
Up to 20% off


See all variants from £0.02

Description

Metric
DIN 7985-H
Material - Steel
Class - 4.8

Feature Attributes

Grade:
4.8
Thread Direction:
Right
Head Shape:
Raised Cheese Head
Material:
Steel
Leading Standard:
DIN 7985-H
Driving Features:
Phillips
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome