Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 4.8 - Pozi Raised Cheese Head - DIN 7985 - H


£0.02 Inc VAT (20%)
Up to 14% off

See 64 Product Variants
£0.02

Description

Metric
DIN 7985-H
Material - Steel
Class - 4.8

Feature Attributes

Material:
Steel
Driving Features:
Phillips
Leading Standard:
DIN 7985-H
Head Shape:
Raised Cheese Head
Surface Treatment:
Zinc Plated
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome