0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 8.8 - Slotted Countersunk Head - DIN 963


Select
Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Metric
DIN 963
Material - Steel
Class - 8.8
Zinc Plated

See full description

Feature Attributes

Head Shape:
Countersunk Head
Grade:
8.8
Thread:
Metric Thread
Material:
Steel
Driving Features:
Slotted
Thread Direction:
Right
More attributes