0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Grade 8.8 - TX Raised Cheese Head Screw - ISO 14583


Select
Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Metric
ISO 14583
Material - Steel
Zinc Plated

See full description

Feature Attributes

Grade:
8.8
Thread:
Metric Thread
Driving Features:
TX
Head Shape:
Raised Cheese Head
Leading Standard:
ISO 14583
Thread Direction:
Right
More attributes