0
1

Machine Screw, Metric - Steel - Grade P65 - Cross Recessed Countersunk Head Screw - DIN965 - H


Select
Select
£0.12 Inc VAT (20%)
Up to 4% off


See all variants from £0.12

Description

Metric
DIN ≈965-H
Material - Aluminium P65

Feature Attributes

Head Shape:
Countersunk Head
Driving Features:
Pozidriv
Leading Standard:
DIN 965
Material:
Aluminium
Thread:
Metric Thread