Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Machine Screw, Metric - Steel - ZBP (Zinc Black Passivated) - Grade 4.8 - Cross Recessed Raised Cheese Head Screw - DIN 7985 - H
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.02
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£0.02
Description
Metric
DIN 7985-H
Material - Steel
Class - 4.8
Zinc Plated Black Passivated
See full description
Feature Attributes
Driving Features:
Phillips
Leading Standard:
DIN 7985-H
Surface Treatment:
Zinc Plated Black Passivated
Thread:
Metric Thread
Thread Direction:
Right
Grade:
4.8
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome