0
1
2

Machine Screw, Metric - Steel - ZBP (Zinc Black Passivated) - Grade 4.8 - Slotted Countersunk Head - DIN 963


Select
Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

Metric
DIN 963
Material - Steel
Class - 4.8
Zinc Plated Black Passivated

See full description

Feature Attributes

Thread Direction:
Right
Material:
Steel
Head Shape:
Countersunk Head
Thread:
Metric Thread
Grade:
4.8
Driving Features:
Slotted
More attributes