Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Screws & Bolts
/
Machine Screws
Hover to enlarge the image
Screw Raised Countersunk 25mm Nickel Plated
By
Greenbrook
Order Code:
ZT4991747S
MPN:
3.5X25NP
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.29
4%
20000 +
£2.20
8%
View all Machine Screws
Product Description
Greenbrook SCREW RAISED COUNTERSUNK 25MM NICKEL PLATED Screws - Brass And Nickel Plated 3.5X25NP
Specifications
Length
25mm
Material
Nickel-Plated
Tags:
#BulkDiscount
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome