1. Fasteners/
  2. Screws & Bolts/
  3. Machine Screws
Socket Screws, Slotted, RSH, NP

Socket Screws, Slotted, RSH, NP


Select
See all variants from
£4.79Inc VAT (20%)
Up to 5.5% off

See all variants from £4.79

Description

These Forgefix Socket Screws have a raised head, and are designed for attaching electrical wall sockets and switches. The screws have a slotted head and are nickel plated for increased durability. APPLICATIONUsed specifically for attaching electrical wall socket and switches to back plates. The Nickel plating process coats mild steel or stainless steel to considerably prolong the part’s life. Nickel plating is probably the most corrosion resistant finish available and is often used on socket screws for electric switch sockets avoiding corrosion and cross contamination. It leaves a bright aesthetic finish and is extremely hardwearing. With slotted screwdrivers it is important to ensure that the tip matches the width of the screw slot, otherwise you run the risk of damaging the screw head. Slotted screwdrivers are available with either Flared or Parallel tips. For the majority of uses the Flared tip is ideal but if the screw needs to be driven below the material surface a Parallel tip screwdriver should be used. Raised heads have both countersunk and raised structure which is designed for aesthetic purposes on all types of ironmongery and lighting applications.

Feature Attributes

Finish:
Nickel Plated
Pack Quantity:
100
Size:
3.5