0
1
2

Shield Anchor Loose Bolt M12 40L 44-165

Order Code: ZT1073931X

£2.69each Inc VAT (20%)
£67.25 minimum order value
QuantityPriceDiscount
1 - 49£2.690%
50 - 99£2.584%
100 +£2.478%

Minimum order quantity: 25.
Currently unavailable

Description

N.B. Priced Individually - Standard Box Quantity = 25 Pieces

Specifications for Shield Anchor Loose Bolt M12 40L 44-165
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Thread Size
    M12
  • Material
    Steel
  • Standards Met
    ETA-11/0479
  • Box Quantity
    1
  • System of Measurement
    Metric
  • Length
    120mm
  • Spanner Size
    19mm
  • Hole Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome