Large 20mm head with central recessed point allows for precise alignment of survey equipment. The words ‘SURVEY POINT’ is also shown on the head allowing for easy identification. Available in three popular sizes (50mm, 75mm and 100mm). The 100mm nail is a Type 1 ground marker (permanent). The design allows for a highly precise alignment of optical plumping devices.
Product Type:
Survey Point Nail
Head Size:
20 mm