1. Fasteners/
  2. Nails/
  3. Nailer & Brad Nails
Coil Ring Nails FAC Series for N71, N75, N80, N89

Coil Ring Nails FAC Series for N71, N75, N80, N89


Select
See all variants from
£129.99

Inc VAT (20%)

Up to 3% off

See all variants from £129.99

Description

Bostitch FAC Series Flat Angle Coil Pattern Ring Coil Nails are designed for high volume operation. The coils contain large quantities of nails meaning that reloading down time can be kept to a minimum. You will find them used in the pallet and crate, fencing, garden furniture and the construction industries. To Suit: N71C-1-E, N75C-2-E, N80CB-1ML, N89C-1P-E, N89C-2K-E All Coil Nails are Round Head nails. Typically: Coils of nails with diameters from 2.0 mm to 2.2 mm contain 350 nails. Coils of nails with diameters from 2.5 mm to 3.1 mm. Contain 225 nails. Roofing nail coils contain 120 nails, due to the extra large diameter of the head. 15° Collation Angle Bright finish is without any form of protection and is the most economical choice, but the nails will start to rust before nails that have a protective treatment. Used in applications where no protection is required, for example a one way disposal pallet. As all standard nails come with this finish. Galvanising, or coating with Zinc, is the best way to prevent nails from corroding. The zinc does not protect the steel of the nail, but is corroded first. The thicker the zinc coating, the longer it will be before the nail is attacked. The thickest coating is called hot dipped and is applied by dipping the nails into a bath of molten zinc. Galvanised protection is measured in Microns (each Micron is 0.000001 of an metre thick). The thicker the micron coating the better the protection level of the nails.