Electrogalv Brad Nails F18 x 32mm Box of 2

Order Code: ZT3949513S

£29.99 Inc VAT (20%)


Description

F18 ELECTROGALV Brad Nails
The Paslode F18 ELECTROGALV Brad Nails provide a discreet, fine finish. The small head size minimises any adverse decorative effect. With a chisel point to help prevent wood splitting.

For use with the IM50 machine.

Specification:

Usage: Indoor, service class 1
Nail Surface Treatment: Electro Galvanised <3 µm
Diameter Wire: 1.2mm
Nails Per Strip: 50

These Paslode F18 ELECTROGALV 3µm Brads have the following specification:

Size: F18 x 32mm
Pack Size: 2, 000
Number of Fuel Cells: 2

See full description
Specifications for Electrogalv Brad Nails F18 x 32mm Box of 2
  • Finish
    ELECTROGALV
  • Pack Quantity
    2000
  • Size
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome