0
1
2

2.8 x 51mm IM360 Ring Nails Bright Finish Box of 3300 + 3 Fuel Cells PAS141083

Order Code: ZT1255030X

£82.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Paslode IM360 Nails have a clipped head with a diamond point for easy insertion. The bright finish meets the Eurocode 5 requirements for applications in service class 1 (indoor) areas. No coating. Patented paper strip collation, eliminates paper residue under the nail heads and prevents damage to your Gas Framing Nailer. Suitable for use with the Paslode IM360XI Nailer. All Paslode nails are CE Marked which guarantees compliance to European regulations. Smooth or Ring Shank available. These Paslode IM360 Nails have the following specification Finish Bright Size 2.8 x 51mm Shank Ring Pack Box of 3,300 Number of Fuel Cells 3

See full description
Specifications for 2.8 x 51mm IM360 Ring Nails Bright Finish Box of 3300 + 3 Fuel Cells PAS141083
  • MFR Part No.
    141083
  • Overall Length
    51mm
  • Shank Style
    Ring
  • Product Type
    Strip Framing Nail
  • Gauge Diameter
    2.8mm
  • Head Shape
    Clipped
  • Nail Collation Angle
    34°
  • Pack Quantity
    3,300
  • Service Class
    Level 1 Indoors
  • Finish
    Bright
  • Type
    Nails & Fuel Cell
  • Size
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome