0
1

HV Spring Pin Washer - Metric - Steel - BZP - Heavy Type - DIN 7349


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

HV Spring Pin Washer
Metric
Steel - BZP
Heavy Type
DIN 7349

Feature Attributes

Material:
Steel
Leading Standard:
DIN 7349
Surface Treatment:
Zinc Plated
Class:
200 HV (&gt, M16 100HV)
DIN:
7349

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome