0
1

HV Spring Pin Washer - Metric - Steel - Zinc Yellow Passivated - Heavy Type - DIN 7349


Select
£0.03 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.03

Description

HV Spring Pin Washer
Metric
Steel - Zinc Yellow Passivated
Heavy Type
DIN 7349

See full description

Feature Attributes

Surface Treatment:
Zinc Plated Yellow Passivated
Material:
Steel
Leading Standard:
DIN 7349

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome