0
1
2
3

Plain Washer - Metric - A2 Stainless Steel - Type-L - DIN 125-1A


Select
£0.04 Inc VAT (20%)
Up to 25% off


See all variants from £0.04

Description

Plain Washer
Metric
A2 Stainless Steel
Type-L
DIN 125-1A

See full description

Feature Attributes

Surface Treatment:
Plain
Leading Standard:
DIN 125-1A
Material:
A2 Stainless Steel
Grade:
A2
Type No.:
L
NF:
E25-513
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome