0
1
2

Plain Washer - Metric - A4 Stainless Steel - Type-L - NF E25-513


Select
£0.03 Inc VAT (20%)
Up to 20% off


See all variants from £0.03

Description

Plain Washer
Metric
A4 Stainless Steel
Type-L
NF E25-513

See full description

Feature Attributes

Leading Standard:
NF E25-513
Material:
A4 Stainless Steel
Surface Treatment:
Plain
Grade:
A4
Class:
100 HV
Type No.:
L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome