0
1

Plain Washer - Metric - A4 Stainless Steel - Type LL - NF E25-513


Select
£0.05 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.05

Description

Plain Washer
Metric
A4 Stainless Steel
Type LL
NF E25-513

See full description

Feature Attributes

Material:
A4 Stainless Steel
Surface Treatment:
Plain
Leading Standard:
NF E25-513
Grade:
A4
Type No.:
LL
Material Technical:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome