0
1

Plain Washer - Metric - A4 Stainless Steel - Type M - NF E25-513


Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

Plain Washer
Metric
A4 Stainless Steel - Type M
NF E25-513

Feature Attributes

Leading Standard:
NF E25-513
Material:
A4 Stainless Steel
Surface Treatment:
Plain
Grade:
A4
Type No.:
M
Material Technical:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome