0
1
2

Plain Washer - Metric - A4 Stainless Steel - Type Z - NF E25-513


Select
£0.02 Inc VAT (20%)
Up to 33% off


See all variants from £0.02

Description

Plain Washer
Metric
A4 Stainless Steel
Type Z
NF E25-513

See full description

Feature Attributes

Material:
A4 Stainless Steel
Surface Treatment:
Plain
Leading Standard:
NF E25-513
Grade:
A4
Material Technical:
A4
Class:
100 HV
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome