0
1

Plain Washer - Metric - Brass - Nickel Plated - Single Chamfer - DIN 125-1B


Select
£0.05 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.05

Description

Plain Washer
Metric
Brass - Nickel Plated
Single Chamfer
DIN 125-1B

See full description

Feature Attributes

Leading Standard:
DIN 125-1B
Material:
Brass
Surface Treatment:
Nickel Plated
DIN:
125-1B
NEN:
2269-B
ISO:
7090

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome