0
1
2

Plain Washer - Metric - Steel - Bright Zinc Plated - Type L - NF E25-513


Select
£0.04 Inc VAT (20%)
Up to 33% off


See all variants from £0.04

Description

Plain Washer
Metric
Steel - Bright Zinc Plated - Type L - NF E25-513

Feature Attributes

Leading Standard:
NF E25-513
Surface Treatment:
Zinc Plated
Material:
Steel
Class:
100 HV
NF:
E25-513
Type No.:
L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome