0
1

Plain Washer - Metric - Steel - Standard (Self Colour) - DIN 126


Select
£0.01 Inc VAT (20%)
Up to 8% off


See all variants from £0.01

Description

Plain Washer
Metric
Steel
Standard (Self Colour)
DIN 126

See full description

Feature Attributes

Material:
Steel
Leading Standard:
DIN 126
Surface Treatment:
Plain
NEN:
2268
NF:
E25-513
ISO:
7091
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome