0
1
2

Plain Washer, Metric - Steel - Standard (Self-Colour) - Type-L - NF E25-513


Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

Plain Washer,
Metric,
Steel,
Standard (Self-Colour),
Type-L,
NF E25-513

See full description

Feature Attributes

Material:
Steel
Leading Standard:
NF E25-513
Surface Treatment:
Plain
Class:
100 HV
Type No.:
L
NF:
E25-513

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome