0
1

Plain Washer - Metric - Steel - Standard (Self Colour) - Type Z - NF E25-513


Select
£0.04 Inc VAT (20%)
Up to 33% off


See all variants from £0.04

Description

Plain Washer
Metric
Steel - Standard (Self Colour)
Type Z
NF E25-513

Feature Attributes

Surface Treatment:
Plain
Material:
Steel
Leading Standard:
NF E25-513
NF:
E25-513
Class:
100 HV
Type No.:
Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome