0
1
2
3

Plain Washer - Metric - Steel - Zinc Yellow Passivated - Outer Diameter 3xD - DIN 9021


Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Plain Washer
Metric
Steel - Zinc Yellow Passivated
Outer Diameter 3xD
DIN 9021

Feature Attributes

Leading Standard:
DIN 9021
Surface Treatment:
Zinc Plated Yellow Passivated
Material:
Steel
DIN:
9021
ISO:
7093
Class:
140 HV (&gt, M16 100HV)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome