0
1
2

Plain Washer - Metric - Steel - Zinc Yellow Passivated - Type-L - NF E25-513


Select
£0.35 Inc VAT (20%)
Up to 14.5% off


See all variants from £0.35

Description

Plain Washer
Metric
Steel - Zinc Yellow Passivated
Type-L
NF E25-513

See full description

Feature Attributes

Leading Standard:
NF E25-513
Surface Treatment:
Zinc Plated Yellow Passivated
Material:
Steel
Type No.:
L
Class:
100 HV
NF:
E25-513

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome