0
1

Plain Washer - Metric - Steel - Zinc Yellow Passivated - Type Z - NF E25-513


Select
£0.10 Inc VAT (20%)
Up to 9% off


See all variants from £0.10

Description

Plain Washer
Metric
Steel - Zinc Yellow Passivated
Type Z
NF E25-513

See full description

Feature Attributes

Leading Standard:
NF E25-513
Material:
Steel
Surface Treatment:
Zinc Plated Yellow Passivated
NF:
E25-513
Class:
100 HV
Type No.:
Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome