0
1
2

Washer For Cheese Head Screw - Metric - Brass - Ni (Nickel Plated) - DIN 433


Select
£0.02 Inc VAT (20%)
Up to 33% off


See all variants from £0.02

Description

Washer For Cheese Head Screw
Metric
Brass - Ni (Nickel Plated)
DIN 433

See full description

Feature Attributes

Material:
Brass
Surface Treatment:
Nickel Plated
Leading Standard:
DIN 433
ISO:
7092
NEN:
2270
DIN:
433-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome