1. Fasteners/
  2. Screws & Bolts/
  3. Plain Washers
Washer For Steel Structures - Metric - Steel - BZP - DIN 7989-1
0
1
2
3

Washer For Steel Structures - Metric - Steel - BZP - DIN 7989-1


Select
See all variants from
£0.10Inc VAT (20%)

See all variants from £0.10

Description

Washer For Steel Structures
Metric
Steel - BZP
DIN 7989-1

See full description

Feature Attributes

Surface Treatment:
Zinc Plated
Leading Standard:
DIN 7989-1
Material:
Steel
Class:
100 HV
DIN:
7989-1