1. Fasteners/
  2. Screws & Bolts/
  3. Plain Washers
0
1

Washer For Wood Construction - Metric - A4 Stainless Steel - DIN 440R


Select
See all variants from
£0.06Inc VAT (20%)

See all variants from £0.06

Description

Washer For Wood Construction
Metric
A4 Stainless Steel
DIN 440R

See full description

Feature Attributes

Material:
A4 Stainless Steel
Leading Standard:
DIN 440R
Grade:
A4
NF:
E25-513
ISO:
7094
DIN:
440-R
More attributes