0
1
2

Washer, Metric - A2 Stainless - Plain Washer - ISO7093


Select
£0.01 Inc VAT (20%)
Up to 20% off


See all variants from £0.01


Description unavailable

Feature Attributes

Leading Standard:
ISO 7093
Material:
A2 Stainless Steel
Grade:
A2
ISO:
7093-1
Class:
200 HV
Material Technical:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome