0
1

Washer, Metric - A2 Stainless Steel - For Wood Construction - DIN 440R


Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

Wood Construction Washer,
Metric,
A2 Stainless Steel,
DIN 440R

See full description

Feature Attributes

Surface Treatment:
Plain
Material:
A2 Stainless Steel
Leading Standard:
DIN 440R
Grade:
A2
Material Technical:
A2
DIN:
440-R
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome