Washer, Metric - A4 Stainless - Plain - ISO 7093


Select
£0.03 Inc VAT (20%)
Up to 3% off


See all variants from £0.03

Description


Description unavailable

Feature Attributes

Material:
A4 Stainless Steel
Leading Standard:
ISO 7093
Grade:
A4
Class:
200 HV
ISO:
7093-1
Material Technical:
A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome