Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Nuts
/
Rivet Bushes
Hover to enlarge the image
Bush Blind Entry Polyamide PA6 Pre-Galvanised13.5 Black Nylon
By
Cembre
Order Code:
ZT5059208S
MPN:
1702.5N
Quantity
Price
Discount
1 - 9999
£3.09
0%
10000 +
£2.97
4%
View all Rivet Bushes
Product Description
Cembre BUSH BLIND ENTRY POLYAMIDE PA6 PG13.5 BLACK NYLON Various Accessories Blind Entry Bushes 1702.5N
Specifications
Tags:
#BulkDiscount
Qty of 100 for
£309.00
Inc VAT (20%)
£3.09 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome