TechFast Roofing Timber to Light Section


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These Forgefix TechFast Roofing Screws are designed for use in joining timber to steel and for light section purlins. They have a Torx compatible, countersunk head to sit flush to the surface. The self-drilling point enables speedy insertion, and the wings create a clearance hole in the timber to eliminate the chance of 'jacking' when fixing. The screws are zinc plated and have an 'Elementech' coating for superior anti-corrosion, which has been salt spray tested to 1,000 hours. These light section roofing screws are suitable for fixing timber to steel thicknesses of 1.5mm to 4mm. Each pack is supplied with a free Torx compatible bit.

Feature Attributes

Fixing Method:
Light Section Purlins
Fixing Type:
Light Section Purlins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome