0
1
2
3

Hexagon Head Plug Screw - Metric Fine - Steel - DIN 906


Select
£0.65 Inc VAT (20%)
Up to 15% off


See all variants from £0.65

Description

Hexagon Head Plug Screw
Metric Fine
Steel
DIN 906

Feature Attributes

Thread:
Metric Fine
Driving Features:
Hexagon Head
Surface Treatment:
Plain
Leading Standard:
DIN 910
System of Measurement:
Metric
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome